Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bottle, 87mm H, Taper-Seal, PK240

  • Mfr # 5610228C-25

  • Zoro # G7740065


product price: $547.99
/pk 240, $2.28/ea
Free Shipping & Returns

Key Features

Closure Material
Taper Seal
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610228C-25
Zoro #
G7740065
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Width
39mm
Labware Height - Metric
87 mm
Height
87mm
Labware Width - Metric
39 mm
Labware Depth - Metric
39 mm
Labware Screw Closure Size
28-400 mm
Depth
39mm
Screw Closure Size
28-400 mm
Body Diameter - Metric
39 mm
Overall Height - Metric
87 mm
Overall Depth - Metric
39 mm
Overall Width - Metric
39 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Taper Seal
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
2 oz.
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Closure Type
Tamper Evident
Labware Capacity - English
2 oz
Includes Closure
Yes
Graduation Range
Not Specified
Bottle/Jar Shape
Square
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Closure Type
Tamper Evident
Graduated
No
Clarity
Transparent
ASTM Specification
E438 Type II
Closure Included
Yes
Capacity - English
2 fl oz
Closure Liner Material
Polyethylene
Basic Material
Glass
Bottle Type
Sampling
Body Color
Clear
Body Material
Soda Lime Glass
Capacity - Metric
60 mL
Closure Color
Black
USP Specification
Type III

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 87 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.