Zoro Homepage

Square Tablet Bottle, 30mL, Vinyl, PK288

  • Mfr # 5910133C-21

  • Zoro # G7740266


product price: $366.99
/pk 288, $1.27/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
30ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5910133C-21
Zoro #
G7740266
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Labware Width - Metric
34 mm
Labware Height - Metric
59 mm
Labware Screw Closure Size
33-400 mm
Height
59mm
Depth
34mm
Width
34mm
Labware Depth - Metric
34 mm
Screw Closure Size
33-400 mm
Overall Depth - Metric
34 mm
Mouth Size
Wide
Overall Width - Metric
34 mm
Minimum Screw Closure Size
33 mm
Overall Height - Metric
59 mm

Details

Item
Tablet Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
30ml
Labware Body Color
Clear
Includes Closure
Yes
Labware Closure Liner Material
Pulp/Vinyl
Labware Capacity - Metric
30 mL
Graduation Range
Not Specified
Bottle/Jar Shape
Square
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Packed in Corrugated Cartons with Divider Cells
Graduated
No
Clarity
Transparent
Capacity - English
1 fl oz
ASTM Specification
E438 Type II
Body Color
Clear
Closure Color
Black
Body Material
Soda Lime Glass
Bottle Type
Tablet
USP Specification
Type III
Closure Included
Yes
Capacity - Metric
30 mL
Basic Material
Glass
Closure Liner Material
Pulp/Vinyl

Description

Tablet Bottle, Body Color Clear, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 59 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.