Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Tablet Bottle, Taper-Seal, PK288

  • Mfr # 5910133C-25

  • Zoro # G7721497


product price: $447.99
/pk 288, $1.56/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
30ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5910133C-25
Zoro #
G7721497
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
59 mm
Labware Screw Closure Size
33-400 mm
Height
59mm
Labware Width - Metric
34 mm
Width
34mm
Depth
34mm
Labware Depth - Metric
34 mm
Screw Closure Size
45-4 mm
Overall Height - Metric
59 mm
Overall Depth - Metric
34 mm
Mouth Size
Wide
Overall Width - Metric
34 mm
Minimum Screw Closure Size
33 mm

Details

Item
Tablet Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
30ml
Labware Body Color
Clear
Bottle/Jar Shape
Square
Labware Basic Material
Glass
Labware Capacity - Metric
30 mL
Labware Closure Type
Tamper Evident
Graduation Range
Not Specified
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Packed in Corrugated Cartons with Divider Cells
Closure Type
Tamper Evident
Capacity - Metric
30 mL
Bottle Type
Tablet
Clarity
Transparent
ASTM Specification
E438 Type II
Basic Material
Glass
Capacity - English
1 fl oz
Body Material
Soda Lime Glass
Closure Color
Black
Numbers of Bottles Included
288
Closure Liner Material
Polyethylene
Graduated
No
Body Color
Clear
USP Specification
Type III
Closure Included
Yes

Description

Tablet Bottle, Body Color Clear, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 59 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 45-4 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.