Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Glass Bottle, 8 Oz, PK24

  • Mfr # 5310858C-26

  • Zoro # G8544496


product price: $133.99
/pk 24, $5.58/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5310858C-26
Zoro #
G8544496
UPC #
-
Country of Origin
United States

Dimensions

Diameter
63 mm
Labware Screw Closure Size
58-400 mm
Height
110mm
Labware Height - Metric
110 mm
Screw Closure Size
58-400 mm
Minimum Screw Closure Size
58 mm
Overall Height - Metric
110 mm
Body Diameter - Metric
63 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Labware Closure Liner Material
Pulp/Vinyl
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Capacity - English
8 oz
Includes Closure
Yes
Labware Basic Material
Glass
Labware Closure Material
PTFE
Labware Body Color
Clear
Special Features
Clear Glass Allows for Easy Viewing of Contents, Ideal for Liquid, Dry Storage and Packaging, Rounded Shoulders
Sterile/Non-Sterile
Non-Sterile
Closure Included
Yes
Bottle Type
Storage
Closure Liner Material
Pulp/Vinyl
Clarity
Transparent
ASTM Specification
E438 Type II
Capacity - Metric
250 mL
Capacity - English
8 fl oz
Body Material
Soda Lime Glass
Body Color
Clear
USP Specification
Type III
Basic Material
Glass
Graduated
No
Closure Color
Black

Description

Bottle, Body Color Clear, Body Diameter - Metric 63 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 110 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 58-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.