
Stopcock Plug, White, 15-415 Sz
Mfr # 41007F-2
Zoro # G7117419
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Liner
None
Color
White
Stopper Size
15 to 415
Material of Construction
PTFE
Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41007F-2
Zoro #
G7117419
UPC #
-
Country of Origin
Mexico
Dimensions
Stopper Size
15 to 415
Details
Item
Stopper
Liner
None
Color
White
Material of Construction
PTFE
Material
PTFE
Special Features
For Use with Educational-Grade Burets
Product Type
Stopcock
Liner Material
None
Description
Stopper, Stopper Size 15 to 415, Material PTFE, Product Type Stopcock, Color White, Special Features For Use with Educational-Grade Burets, Liner Material None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.