
Stopper, Clear, 13 Sz
Mfr # 850100-0013
Zoro # G7117525
product price: $20.59
/eaKey Features
Special Features
Made in Accordance with ASTM Standard E694
Color
Clear
Material of Construction
Borosilicate Glass
Stopper Size
13
Liner
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850100-0013
Zoro #
G7117525
UPC #
-
Country of Origin
Mexico
Dimensions
Stopper Size
13
Details
Item
Stopper
Special Features
Made in Accordance with ASTM Standard E694
Color
Clear
Material of Construction
Borosilicate Glass
Liner
None
Liner Material
None
Product Type
Stopper
Material
Glass
Standards
ASTM E694
Description
Stopper, Stopper Size 13, Material Glass, Product Type Stopper, Color Clear, Standards ASTM E694, Special Features Made in Accordance with ASTM Standard E694, Liner Material None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.