Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stopper, Clear, 19 Sz

  • Mfr # 850100-0019

  • Zoro # G7117437


product price: $27.29
/ea

Key Features

Special Features
Made in Accordance with ASTM Standard E694
Color
Clear
Material of Construction
Borosilicate Glass
Liner
None
Stopper Size
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850100-0019
Zoro #
G7117437
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
19

Details

Item
Stopper
Special Features
Made in Accordance with ASTM Standard E694
Color
Clear
Material of Construction
Borosilicate Glass
Liner
None
Liner Material
None
Product Type
Stopper
Standards
ASTM E694
Material
Glass

Description

Stopper, Stopper Size 19, Material Glass, Product Type Stopper, Color Clear, Standards ASTM E694, Special Features Made in Accordance with ASTM Standard E694, Liner Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.