Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stopper, Orange, 13 Sz, PK6

  • Mfr # 41901R-13

  • Zoro # G7118441


product price: $82.59
/pk 6, $13.77/ea
Free Shipping & Returns

Key Features

Material of Construction
PTFE
Stopper Size
13
Liner
None
Color
Orange
Resists
Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41901R-13
Zoro #
G7118441
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
13

Details

Item
Stopper
Material of Construction
PTFE
Liner
None
Color
Orange
Resists
Chemicals
Standards
ASTM E675
Special Features
Designed From ASTM Specification E675
Material
PTFE
Product Type
Stopper
Liner Material
None

Description

Stopper, Stopper Size 13, Material PTFE, Product Type Stopper, Color Orange, Standards ASTM E675, Special Features Designed From ASTM Specification E675, Resists Chemicals, Liner Material None, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.