Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stopper, Silicone, 4 Port

  • Mfr # 14950S-2321

  • Zoro # G0057219


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Special Features
Stopper Ports Designed to Connect 1/8 in, 1/4 in (4-Port Stopper has Two 1/4 in Ports) and 3/8 in Silicone Tubing, Designed to Fit All Sizes of KIMAX(R) 14950 Solution (Carboy) Bottles
Color
Opaque
Autoclavable
Yes
Product Type
Stopper
Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14950S-2321
Zoro #
G0057219
UPC #
-
Country of Origin
United States

Details

Item
Stopper
Special Features
Stopper Ports Designed to Connect 1/8 in, 1/4 in (4-Port Stopper has Two 1/4 in Ports) and 3/8 in Silicone Tubing, Designed to Fit All Sizes of KIMAX(R) 14950 Solution (Carboy) Bottles
Color
Opaque
Autoclavable
Yes
Product Type
Stopper
Material
Silicone
For Labware Type
Bottles

Description

Stopper, Material Silicone, Product Type Stopper, Color Opaque, Autoclavable Yes, Special Features Stopper Ports Designed to Connect 1/8 in, 1/4 in (4-Port Stopper has Two 1/4 in Ports) and 3/8 in Silicone Tubing, Designed to Fit All Sizes of KIMAX(R) 14950 Solution (Carboy) Bottles, For Labware Type Bottles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.