Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stopper, Yellow, 22 Sz, PK6

  • Mfr # 41901R-22

  • Zoro # G6643071


product price: $125.99
/pk 6, $21.00/ea
Free Shipping & Returns

Key Features

Special Features
Designed From ASTM Specification E675
Color
Yellow
Material of Construction
PTFE
Stopper Size
22
Resists
Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41901R-22
Zoro #
G6643071
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
22

Details

Item
Stopper
Special Features
Designed From ASTM Specification E675
Color
Yellow
Material of Construction
PTFE
Resists
Chemicals
Liner
None
Liner Material
None
Product Type
Stopper
Standards
ASTM E675
Material
PTFE

Description

Stopper, Stopper Size 22, Material PTFE, Product Type Stopper, Color Yellow, Standards ASTM E675, Special Features Designed From ASTM Specification E675, Resists Chemicals, Liner Material None, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.