Zoro Homepage

Stopper, Yellow, 9 Sz, PK6

  • Mfr # 28160R-9

  • Zoro # G6643379


product price: $29.39
/pk 6, $4.90/ea

Key Features

Special Features
If the Glassware is Tipped Over the Stopper is Designed to Protect the Neck and Prevent Breakage
Color
Yellow
Material of Construction
Polyethylene
Liner
None
Stopper Size
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28160R-9
Zoro #
G6643379
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
9

Details

Item
Stopper
Special Features
If the Glassware is Tipped Over the Stopper is Designed to Protect the Neck and Prevent Breakage
Color
Yellow
Material of Construction
Polyethylene
Liner
None
Liner Material
None
Product Type
Stopper
Material
Polyethylene

Description

Stopper, Stopper Size 9, Material Polyethylene, Product Type Stopper, Color Yellow, Special Features If the Glassware is Tipped Over the Stopper is Designed to Protect the Neck and Prevent Breakage, Liner Material None, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.