Zoro Homepage

Storage / Media Bottles Only, 33-43, PK 24

  • Mfr # 61100-500

  • Zoro # G216521099


product price: $235.99
/pk 24, $9.83/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Height
188 mm
Capacity
500 mL
Material
Type I Boro
Outside Dia.
88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61100-500
Zoro #
G216521099
UPC #
-
Country of Origin
Mexico

Dimensions

Height
188 mm
Outside Dia.
88 mm

Details

Item
Storage / Media Bottles Only
Autoclavable
Yes
Capacity
500 mL
Material
Type I Boro
Color
Clear

Description

Storage / Media Bottles Only, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.