
Storage / Media Bottles Only, 33-43, PK 48
Mfr # 61100-125
Zoro # G016484716
product price: $190.99
/pk 48, $3.98/ea
Free Shipping & Returns
Key Features
Capacity
125 mL
Height
119 mm
Color
Clear
Outside Dia.
55 mm
Autoclavable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61100-125
Zoro #
G016484716
UPC #
-
Country of Origin
Mexico
Dimensions
Height
119 mm
Outside Dia.
55 mm
Details
Item
Storage / Media Bottles Only
Capacity
125 mL
Color
Clear
Autoclavable
Yes
Material
Type I Boro
Description
Storage / Media Bottles Only, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.