Zoro Homepage

Storage / Media Bottles, PTFE Lined, PK 12

  • Mfr # 61110T-1000

  • Zoro # G116521113


product price: $240.99
/pk 12, $20.08/ea
Free Shipping & Returns

Key Features

Capacity
1000 mL
Outside Dia.
102 mm
Cap Material
Black Phenolic
Height
225 mm
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61110T-1000
Zoro #
G116521113
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Dia.
102 mm
Height
225 mm

Details

Item
Storage / Media Bottles
Capacity
1000 mL
Cap Material
Black Phenolic
Color
Clear
Material
Type I Boro

Description

Storage / Media Bottles, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.