Storage / Media Bottles, PTFE Lined, PK 48
Mfr # 61110T-125
Zoro # G216521112
product price: $393.99
/pk 48, $8.21/ea
Free Shipping & Returns
Key Features
Capacity
125 mL
Cap Material
Black Phenolic
Height
123 mm
Material
Type I Boro
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61110T-125
Zoro #
G216521112
UPC #
-
Country of Origin
Mexico
Dimensions
Height
123 mm
Outside Dia.
55 mm
Details
Item
Storage / Media Bottles
Capacity
125 mL
Cap Material
Black Phenolic
Material
Type I Boro
Color
Clear
Description
Storage / Media Bottles, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.