Storage / Media Bottles, PTFE/PP Ca, PK 48
Mfr # 61110P-250
Zoro # G516521119
product price: $533.99
/pk 48, $11.12/ea
Free Shipping & Returns
Key Features
Outside Dia.
70 mm
Cap Material
PP
Capacity
250 mL
Height
150 mm
Material
Type I Boro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61110P-250
Zoro #
G516521119
UPC #
-
Country of Origin
Mexico
Dimensions
Outside Dia.
70 mm
Height
150 mm
Details
Item
Storage / Media Bottles
Cap Material
PP
Capacity
250 mL
Material
Type I Boro
Color
Clear
Description
Storage / Media Bottles, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.