Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage/Media Bottle, 2000mL, 262mm H,

  • Mfr # 14399-2000

  • Zoro # G3894633


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
136 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14399-2000
Zoro #
G3894633
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
136 mm
Labware Height - Metric
262 mm
Height
262mm
Mouth Size
Narrow
Overall Height - Metric
260 mm
Body Diameter - Metric
136 mm

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
2,000mL
Labware Basic Material
Glass
Special Features
Enhanced Graduations and Marking Spot Made with Chemically Resistant White Enamel Paint, Manufactured from 33 Expansion, Low Extractable, Replaceable Clear (natural) Drip-Free Polypropylene Pour Ring is Included on each Bottle
Graduation Range
400 to 1,800 mL
Graduation Subdivisions
100 mL
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
2 L
Labware Closure Material
Polypropylene
Bottle/Jar Type
Media
Labware Closure Color
Blue
Includes Closure
Yes
Includes
Graduation Scale, Drip-Free Pour Ring
Bottle/Jar Shape
Round
Glassware Class
A
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Media
Closure Liner Material
Unlined
Capacity - English
67.6 fl oz
Closure Type
Screw On
Graduation Increments - Metric
100 mL
Graduated
Yes
Maximum Graduation - Metric
1.8 L
ASTM Specification
E438 Type I
Basic Material
Glass
USP Specification
Type I
Body Material
Borosilicate Glass
Closure Included
Yes
Closure Color
Blue
Capacity - Metric
2 L

Description

Media Bottle, Body Diameter - Metric 136 mm, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 260 mm, Closure Included Yes, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 100 mL, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.