Zoro Homepage

Storage/Media Bottles Only, With Gr, PK 48

  • Mfr # 61110-250

  • Zoro # G116484708


product price: $409.99
/pk 48, $8.54/ea
Free Shipping & Returns

Key Features

Graduation Range
50-250 mL
Capacity
250 mL
Autoclavable
Yes
Outside Dia.
70 mm
Height
147 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61110-250
Zoro #
G116484708
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Dia.
70 mm
Height
147 mm

Details

Item
Storage/Media Bottles Only
Graduation Range
50-250 mL
Capacity
250 mL
Autoclavable
Yes
Color
Clear
Material
Type I Boro

Description

Storage/Media Bottles Only, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.