Zoro Homepage

Straight Bore Stopcock Plug, Clear, 1 Sz

  • Mfr # 801001-0001

  • Zoro # G6642216


product price: $36.99
/ea

Key Features

Special Features
1:10 Taper
Color
Clear
Screw Closure Size
12/30 mm
Material of Construction
Borosilicate Glass
Neck Size
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801001-0001
Zoro #
G6642216
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
12/30 mm
Neck Size
0.4 mm
Stopper Size
1

Details

Item
Stopper
Special Features
1:10 Taper
Color
Clear
Material of Construction
Borosilicate Glass
Liner
None
Liner Material
None
Product Type
Stopcock Glass Plug
Material
Borosilicate Glass

Description

Stopper, Stopper Size 1, Neck Size 0.4 mm, Screw Closure Size 12/30 mm, Material Borosilicate Glass, Product Type Stopcock Glass Plug, Color Clear, Special Features 1:10 Taper, Liner Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.