
Straight Bore Stopcock Plug, Clear, 4 Sz
Mfr # 801001-0004
Zoro # G7116685
product price: $47.89
/eaKey Features
Special Features
1:10 Taper
Color
Clear
Screw Closure Size
7/16 mm
Material of Construction
Borosilicate Glass
Resists
Chemicals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
801001-0004
Zoro #
G7116685
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
7/16 mm
Neck Size
0.43 mm
Stopper Size
4
Details
Item
Stopper
Special Features
1:10 Taper
Color
Clear
Material of Construction
Borosilicate Glass
Resists
Chemicals
Liner
None
Liner Material
None
Product Type
Stopcock Glass Plug
Material
Borosilicate Glass
Description
Stopper, Stopper Size 4, Neck Size 0.43 mm, Screw Closure Size 7/16 mm, Material Borosilicate Glass, Product Type Stopcock Glass Plug, Color Clear, Special Features 1:10 Taper, Resists Chemicals, Liner Material None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.