Zoro Homepage

Straight Bore Stopcock Plug, White, 2 Sz

  • Mfr # 821000-0002

  • Zoro # G7117601


product price: $70.79
/ea

Key Features

Color
White
Material of Construction
PTFE/Borosilicate Glass
Liner
None
Stopper Size
2
Resists
Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821000-0002
Zoro #
G7117601
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
2

Details

Item
Stopper
Color
White
Material of Construction
PTFE/Borosilicate Glass
Liner
None
Resists
Chemicals
Liner Material
None
Product Type
Straight-Bore Stopcock
Material
Borosilicate Glass, PTFE

Description

Stopper, Stopper Size 2, Material Borosilicate Glass, PTFE, Product Type Straight-Bore Stopcock, Color White, Special Features Not Applicable, Resists Chemicals, Liner Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.