Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight-Side Bottle, 125mL, 68mm H, PK144

  • Mfr # 5410458B

  • Zoro # G7943433


product price: $157.99
/pk 144, $1.10/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
60 mm
Capacity
125ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410458B
Zoro #
G7943433
UPC #
-
Country of Origin
United States

Dimensions

Diameter
60 mm
Labware Height - Metric
68 mm
Labware Screw Closure Size
58-400 mm
Height
68mm
Screw Closure Size
58-400 mm
Mouth Size
Wide
Body Diameter - Metric
60 mm
Overall Height - Metric
68 mm
Minimum Screw Closure Size
58 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
125ml
Labware Capacity - Metric
125 mL
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Body Color
Clear
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
All 32 oz Jars in This Group are Packed in Corrugated Cartons with Divider Cells, Designed Without Shoulders to Maximize Capacity for Contents
Closure Liner Material
No Closure
Closure Included
No
Capacity - Metric
125 mL
Graduated
No
Clarity
Transparent
ASTM Specification
E438 Type II
Body Material
Soda Lime Glass
Basic Material
Glass
USP Specification
Type III
Capacity - English
4 fl oz
Bottle Type
General Purpose
Body Color
Clear

Description

Bottle, Body Color Clear, Body Diameter - Metric 60 mm, Bottle Type General Purpose, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 68 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 58-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.