Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight-Side Bottle, 48mm H, Foam, PK216

  • Mfr # 5410253C-26

  • Zoro # G7714996


product price: $690.99
/pk 216, $3.20/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Mouth
Wide
Shape
Round
Diameter
55 mm
Capacity
2 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410253C-26
Zoro #
G7714996
UPC #
-
Country of Origin
United States

Dimensions

Diameter
55 mm
Labware Screw Closure Size
53-400 mm
Labware Height - Metric
48 mm
Height
48mm
Screw Closure Size
53-400 mm
Overall Height - Metric
48 mm
Mouth Size
Wide
Body Diameter - Metric
55 mm

Details

Item
Bottle
Closure Material
PTFE
Mouth
Wide
Shape
Round
Capacity
2 oz.
Labware Closure Material
PTFE
Special Features
PTFE/Foam Backed Liner
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Closure Liner Material
PTFE
Bottle/Jar Shape
Round
Labware Capacity - English
2 oz
Standards
ASTM E438, USP Type III
Closure Type
Screw On
Body Material
Soda Lime Glass
Clarity
Transparent
USP Specification
Type III
Basic Material
Glass
Body Color
Clear
ASTM Specification
E438 Type II
Capacity - Metric
60 mL
Numbers of Jars Included
216
Capacity - English
2 fl oz
Closure Included
Yes
Closure Liner Material
PTFE

Description

Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 55 mm, Body Material Soda Lime Glass, Overall Height - Metric 48 mm, Screw Closure Size 53-400 mm, Closure Type Screw On, Closure Material PTFE, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 216

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.