Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight-Side Bottle, Tin Foil, PK216

  • Mfr # 5410253C-23

  • Zoro # G7714987


product price: $471.99
/pk 216, $2.19/ea
Free Shipping & Returns

Key Features

Closure Material
Tin Foil
Mouth
Wide
Shape
Round
Diameter
55 mm
Capacity
2 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410253C-23
Zoro #
G7714987
UPC #
-
Country of Origin
United States

Dimensions

Diameter
55 mm
Labware Screw Closure Size
53-400 mm
Height
48mm
Labware Height - Metric
48 mm
Screw Closure Size
53-400 mm
Overall Height - Metric
48 mm
Mouth Size
Wide
Body Diameter - Metric
55 mm

Details

Item
Bottle
Closure Material
Tin Foil
Mouth
Wide
Shape
Round
Capacity
2 oz.
Labware Body Color
Clear
Labware Closure Liner Material
Foil
Labware Capacity - English
2 oz
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Closure Material
Tin Foil
Special Features
Pulp/Tinfoil Liner
Labware Basic Material
Glass
Standards
ASTM E438, USP Type III
Closure Type
Screw On
Capacity - English
2 fl oz
Capacity - Metric
60 mL
Body Color
Clear
Basic Material
Glass
USP Specification
Type III
Closure Liner Material
Foil
ASTM Specification
E438 Type II
Body Material
Soda Lime Glass
Closure Included
Yes
Clarity
Transparent
Numbers of Jars Included
216

Description

Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Foil, Body Diameter - Metric 55 mm, Body Material Soda Lime Glass, Overall Height - Metric 48 mm, Screw Closure Size 53-400 mm, Closure Type Screw On, Closure Material Tin Foil, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 216

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.