Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight-Sided Bottle, 180mL, 79mm H, PK24

  • Mfr # 5410663B

  • Zoro # G8407585


product price: $49.69
/pk 24, $2.07/ea

Key Features

Closure Material
No Closure
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410663B
Zoro #
G8407585
UPC #
-
Country of Origin
India

Dimensions

Diameter
66 mm
Height
79mm
Labware Screw Closure Size
63-400 mm
Labware Height - Metric
79 mm
Screw Closure Size
63-400 mm
Overall Height - Metric
79 mm
Body Diameter - Metric
66 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
No Closure
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
180mL
Labware Capacity - Metric
180 mL
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Basic Material
Glass
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
All 32 oz Jars in This Group are Packed in Corrugated Cartons with Divider Cells, Designed Without Shoulders to Maximize Capacity for Contents
Closure Type
Screw On
Body Color
Clear
Capacity - Metric
180 mL
Basic Material
Glass
Clarity
Transparent
Jar Type
Jar
Closure Included
No
Capacity - English
6.1 fl oz
Graduated
No
Body Material
Soda Lime Glass
ASTM Specification
E438 Type II

Description

Jar, Capacity - Metric 180 mL, Capacity - English 6.1 fl oz, Closure Included No, Body Diameter - Metric 66 mm, Body Material Soda Lime Glass, Overall Height - Metric 79 mm, Screw Closure Size 63-400 mm, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Jar, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.