Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight-Sided Bottle, 2 Oz, Vinyl, PK216

  • Mfr # 5410253C-21

  • Zoro # G7714971


product price: $450.99
/pk 216, $2.09/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Round
Diameter
55 mm
Capacity
2 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410253C-21
Zoro #
G7714971
UPC #
-
Country of Origin
United States

Dimensions

Diameter
55 mm
Labware Height - Metric
48 mm
Labware Screw Closure Size
53-400 mm
Height
48mm
Screw Closure Size
53-400 mm
Body Diameter - Metric
55 mm
Overall Height - Metric
48 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Round
Capacity
2 oz.
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Closure Liner Material
Pulp/Vinyl
Labware Capacity - English
2 oz
Graduation Range
Not Specified
Includes Closure
Yes
Labware Basic Material
Glass
Standards
ASTM E438, USP Type III
Closure Type
Screw On
Numbers of Jars Included
216
Closure Liner Material
Pulp/Vinyl
Capacity - Metric
60 mL
Closure Included
Yes
ASTM Specification
E438 Type II
Clarity
Transparent
Capacity - English
2 fl oz
USP Specification
Type III
Body Material
Soda Lime Glass
Basic Material
Glass
Body Color
Clear

Description

Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 55 mm, Body Material Soda Lime Glass, Overall Height - Metric 48 mm, Screw Closure Size 53-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 216

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.