Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight-Sided Bottle, 500mL, 95mm H, PK12

  • Mfr # 5411689B

  • Zoro # G7802496


product price: $41.19
/pk 12, $3.43/ea

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
91 mm
Capacity
500ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5411689B
Zoro #
G7802496
UPC #
-
Country of Origin
United States

Dimensions

Diameter
91 mm
Height
95mm
Labware Height - Metric
95 mm
Labware Screw Closure Size
89-400 mm
Screw Closure Size
89-400 mm
Minimum Screw Closure Size
89 mm
Body Diameter - Metric
91 mm
Overall Height - Metric
95 mm
Mouth Size
Wide

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500ml
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Labware Capacity - Metric
500 mL
Labware Body Color
Clear
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
All 32 oz Jars in This Group are Packed in Corrugated Cartons with Divider Cells, Designed Without Shoulders to Maximize Capacity for Contents
Capacity - English
16.9 fl oz
Body Color
Clear
Closure Liner Material
No Closure
USP Specification
Type III
Body Material
Soda Lime Glass
Capacity - Metric
500 mL
Graduated
No
Bottle Type
General Purpose
Basic Material
Glass
Clarity
Transparent
Closure Included
No
ASTM Specification
E438 Type II

Description

Bottle, Body Color Clear, Body Diameter - Metric 91 mm, Bottle Type General Purpose, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 95 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 89-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.