Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight-Sided Bottle, 60mL, 48mm H, PK216

  • Mfr # 5410253B

  • Zoro # G8046333


product price: $534.99
/pk 216, $2.48/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
55 mm
Capacity
60mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410253B
Zoro #
G8046333
UPC #
-
Country of Origin
United States

Dimensions

Diameter
55 mm
Labware Height - Metric
48 mm
Height
48mm
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Overall Height - Metric
48 mm
Mouth Size
Wide
Body Diameter - Metric
55 mm
Minimum Screw Closure Size
53 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
60mL
Labware Capacity - Metric
60 mL
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
All 32 oz Jars in This Group are Packed in Corrugated Cartons with Divider Cells, Designed Without Shoulders to Maximize Capacity for Contents
Body Material
Soda Lime Glass
ASTM Specification
E438 Type II
Closure Included
No
Capacity - Metric
60 mL
Body Color
Clear
Bottle Type
General Purpose
USP Specification
Type III
Basic Material
Glass
Closure Liner Material
No Closure
Capacity - English
2 fl oz
Graduated
No
Clarity
Transparent

Description

Bottle, Body Color Clear, Body Diameter - Metric 55 mm, Bottle Type General Purpose, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 48 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 53-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.