Zoro Homepage

Straight-Sided Bottle, Tin Foil, PK144

  • Mfr # 5410458C-23

  • Zoro # G7740004


product price: $333.99
/pk 144, $2.32/ea
Free Shipping & Returns

Key Features

Closure Material
Tin Foil
Mouth
Wide
Shape
Round
Diameter
60 mm
Capacity
4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410458C-23
Zoro #
G7740004
UPC #
-
Country of Origin
United States

Dimensions

Diameter
60 mm
Labware Height - Metric
68 mm
Labware Screw Closure Size
58-400 mm
Height
68mm
Screw Closure Size
58-400 mm
Overall Height - Metric
68 mm
Body Diameter - Metric
60 mm
Mouth Size
Wide

Description

Jar, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Foil, Body Diameter - Metric 60 mm, Body Material Soda Lime Glass, Overall Height - Metric 68 mm, Screw Closure Size 58-400 mm, Closure Type Screw On, Closure Material Tin Foil, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.