Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight-Sided Glass Jar, Clear, PK24

  • Mfr # 5410663C-21

  • Zoro # G7715023


product price: $103.99
/pk 24, $4.33/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Straight Side Round
Diameter
66 mm
Capacity
6 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410663C-21
Zoro #
G7715023
UPC #
-
Country of Origin
United States

Dimensions

Diameter
66 mm
Labware Height - Metric
79 mm
Height
79mm
Screw Closure Size
63-400 mm
Body Diameter - Metric
66 mm
Mouth Size
Wide
Overall Height - Metric
79 mm

Details

Item
Jar
Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Straight Side Round
Capacity
6 oz.
Labware Closure Liner Material
Pulp/Vinyl
Graduation Range
Not Specified
Includes Closure
Yes
Labware Basic Material
Glass
Bottle/Jar Shape
Straight Side Round
Labware Capacity - English
6 oz
Labware Body Color
Clear
Standards
ASTM E438, USP Type III
Body Color
Clear
Basic Material
Glass
Clarity
Transparent
Body Material
Soda Lime Glass
Capacity - Metric
180 mL
USP Specification
Type III
Numbers of Jars Included
24
Capacity - English
6.1 fl oz
Closure Included
Yes
Closure Type
Screw On
ASTM Specification
E438 Type II
Closure Liner Material
Pulp/Vinyl

Description

Jar, Capacity - Metric 180 mL, Capacity - English 6.1 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 66 mm, Body Material Soda Lime Glass, Overall Height - Metric 79 mm, Screw Closure Size 63-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.