Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight-Sided Glass Jar, Clear, PK24

  • Mfr # 5410870C-23

  • Zoro # G7715066


product price: $93.19
/pk 24, $3.88/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Tinfoil-Lined
Mouth
Wide
Shape
Straight Side Round
Diameter
73 mm
Capacity
8 Oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410870C-23
Zoro #
G7715066
UPC #
-
Country of Origin
United States

Dimensions

Diameter
73 mm
Labware Height - Metric
88 mm
Height
88mm
Screw Closure Size
70-400 mm
Body Diameter - Metric
73 mm
Overall Height - Metric
88 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Pulp/Tinfoil-Lined
Mouth
Wide
Shape
Straight Side Round
Capacity
8 Oz.
Includes
Tinfoil Lined Cap
Labware Body Color
Clear
Labware Closure Liner Material
Foil
Labware Basic Material
Glass
Labware Capacity - English
8 oz
Bottle/Jar Shape
Straight Side Round
Graduation Range
Not Specified
Includes Closure
Yes
Standards
ASTM E438, USP Type III
ASTM Specification
E438 Type II
Body Color
Clear
Closure Included
Yes
Capacity - Metric
250 mL
Closure Type
Screw On
Numbers of Jars Included
24
Basic Material
Glass
Body Material
Soda Lime Glass
USP Specification
Type III
Closure Liner Material
Foil
Clarity
Transparent
Capacity - English
8.5 fl oz

Description

Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material Foil, Body Diameter - Metric 73 mm, Body Material Soda Lime Glass, Overall Height - Metric 88 mm, Screw Closure Size 70-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.