Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Jar, 125mL, PK24

  • Mfr # 5420458V-26

  • Zoro # G7714244


product price: $96.99
/pk 24, $4.04/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Mouth
Wide
Shape
Straight Side Round
Diameter
60 mm
Capacity
125ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5420458V-26
Zoro #
G7714244
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
60 mm
Labware Screw Closure Size
58-400 mm
Height
68mm
Labware Height - Metric
68 mm
Screw Closure Size
58-400 mm
Mouth Size
Wide
Body Diameter - Metric
60 mm
Overall Height - Metric
68 mm

Details

Item
Jar
Closure Material
PTFE
Mouth
Wide
Shape
Straight Side Round
Capacity
125ml
Labware Closure Material
PTFE
Labware Body Color
Amber
Labware Basic Material
Glass
Labware Closure Liner Material
PTFE
Includes Closure
Yes
Labware Capacity - Metric
125 mL
Bottle/Jar Shape
Straight Side Round
Graduation Range
Not Specified
Special Features
Designed to Protect Contents from UV Rays and Ideal for Light-Sensitive Products
Standards
ASTM E438, USP Type III
Basic Material
Glass
Body Color
Amber
Numbers of Jars Included
24
USP Specification
Type III
Closure Type
Screw On
Capacity - Metric
125 mL
Body Material
Soda Lime Glass
Capacity - English
4 fl oz
Closure Liner Material
PTFE
Closure Included
Yes
ASTM Specification
E438 Type II

Description

Jar, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 60 mm, Body Material Soda Lime Glass, Overall Height - Metric 68 mm, Screw Closure Size 58-400 mm, Closure Type Screw On, Closure Material PTFE, Body Color Amber, Mouth Size Wide, Special Features Designed to Protect Contents from UV Rays and Ideal for Light-Sensitive Products, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.