Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Jar, 2 oz., PK24

  • Mfr # 5410253V-21

  • Zoro # G4641813


product price: $57.59
/pk 24, $2.40/ea

Key Features

Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Straight Side Round
Diameter
55 mm
Capacity
2 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410253V-21
Zoro #
G4641813
UPC #
-
Country of Origin
India

Dimensions

Diameter
55 mm
Labware Height - Metric
48 mm
Labware Screw Closure Size
53-400 mm
Height
48mm
Screw Closure Size
53-400 mm
Mouth Size
Wide
Overall Height - Metric
48 mm
Body Diameter - Metric
55 mm

Details

Item
Jar
Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Straight Side Round
Capacity
2 oz.
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Capacity - English
2 oz
Labware Closure Liner Material
Pulp/Vinyl
Graduation Range
Not Specified
Bottle/Jar Shape
Straight Side Round
Includes Closure
Yes
Standards
ASTM E438, USP Type III
Numbers of Jars Included
24
ASTM Specification
E438 Type II
Capacity - Metric
60 mL
Clarity
Transparent
Basic Material
Glass
Body Material
Soda Lime Glass
USP Specification
Type III
Capacity - English
2 fl oz
Closure Type
Screw On
Closure Liner Material
Pulp/Vinyl
Body Color
Clear
Closure Included
Yes

Description

Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 55 mm, Body Material Soda Lime Glass, Overall Height - Metric 48 mm, Screw Closure Size 53-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.