Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Jar, 2 oz., PK24

  • Mfr # 5410253V-24

  • Zoro # G4641831


product price: $116.99
/pk 24, $4.87/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber
Mouth
Wide
Shape
Straight Side Round
Diameter
55 mm
Capacity
2 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410253V-24
Zoro #
G4641831
UPC #
-
Country of Origin
United States

Dimensions

Diameter
55 mm
Height
48mm
Labware Screw Closure Size
53-400 mm
Labware Height - Metric
48 mm
Screw Closure Size
53-400 mm
Overall Height - Metric
48 mm
Mouth Size
Wide
Body Diameter - Metric
55 mm

Details

Item
Jar
Closure Material
Rubber
Mouth
Wide
Shape
Straight Side Round
Capacity
2 oz.
Labware Closure Liner Material
Rubber
Bottle/Jar Shape
Straight Side Round
Labware Body Color
Clear
Includes Closure
Yes
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Capacity - English
2 oz
Standards
ASTM E438, USP Type III
Numbers of Jars Included
24
USP Specification
Type III
Capacity - English
2 fl oz
Body Material
Soda Lime Glass
Closure Included
Yes
Body Color
Clear
Capacity - Metric
60 mL
Closure Liner Material
Rubber
Clarity
Transparent
Closure Type
Screw On
Basic Material
Glass
ASTM Specification
E438 Type II

Description

Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Rubber, Body Diameter - Metric 55 mm, Body Material Soda Lime Glass, Overall Height - Metric 48 mm, Screw Closure Size 53-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.