Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Jar, 250mL, PK12

  • Mfr # 5420870V-21

  • Zoro # G7714253


product price: $62.19
/pk 12, $5.18/ea

Key Features

Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Straight Side Round
Diameter
73 mm
Capacity
250ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5420870V-21
Zoro #
G7714253
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
73 mm
Labware Screw Closure Size
70-400 mm
Labware Height - Metric
88 mm
Height
88mm
Screw Closure Size
70-400 mm
Body Diameter - Metric
73 mm
Mouth Size
Wide
Overall Height - Metric
88 mm

Details

Item
Jar
Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Straight Side Round
Capacity
250ml
Labware Capacity - Metric
250 mL
Labware Body Color
Amber
Labware Closure Liner Material
Pulp/Vinyl
Graduation Range
Not Specified
Includes Closure
Yes
Bottle/Jar Shape
Straight Side Round
Labware Basic Material
Glass
Special Features
Designed to Protect Contents from UV Rays and Ideal for Light-Sensitive Products
Standards
ASTM E438, USP Type III
Capacity - Metric
250 mL
Capacity - English
8.5 fl oz
Numbers of Jars Included
12
USP Specification
Type III
Closure Included
Yes
Body Material
Soda Lime Glass
ASTM Specification
E438 Type II
Closure Liner Material
Pulp/Vinyl
Closure Type
Screw On
Body Color
Amber
Basic Material
Glass

Description

Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 73 mm, Body Material Soda Lime Glass, Overall Height - Metric 88 mm, Screw Closure Size 70-400 mm, Closure Type Screw On, Body Color Amber, Mouth Size Wide, Special Features Designed to Protect Contents from UV Rays and Ideal for Light-Sensitive Products, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.