Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Jar, 32 oz., PK12

  • Mfr # 5513289V-81

  • Zoro # G7714296


product price: $62.59
/pk 12, $5.22/ea

Key Features

Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Straight Side Round
Diameter
95 mm
Capacity
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5513289V-81
Zoro #
G7714296
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
95 mm
Labware Height - Metric
170 mm
Labware Screw Closure Size
89-400 mm
Height
170mm
Screw Closure Size
89-400 mm
Body Diameter - Metric
95 mm
Overall Height - Metric
170 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Straight Side Round
Capacity
32 oz.
Labware Body Color
Clear
Graduation Range
Not Specified
Includes Closure
Yes
Labware Closure Liner Material
Pulp/Vinyl
Labware Basic Material
Glass
Bottle/Jar Shape
Straight Side Round
Labware Capacity - English
32 oz
Standards
ASTM E438, USP Type III
Basic Material
Glass
USP Specification
Type III
ASTM Specification
E438 Type II
Body Material
Soda Lime Glass
Closure Included
Yes
Body Color
Clear
Closure Liner Material
Pulp/Vinyl
Clarity
Transparent
Capacity - Metric
1 L
Capacity - English
33.8 fl oz
Closure Type
Screw On
Numbers of Jars Included
12

Description

Jar, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 95 mm, Body Material Soda Lime Glass, Overall Height - Metric 170 mm, Screw Closure Size 89-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.