Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Tall Jar, 1000mL, 170mm H, PK12

  • Mfr # 5513289B

  • Zoro # G7984006


product price: $54.99
/pk 12, $4.58/ea

Key Features

Closure Material
No Closure
Mouth
Wide
Shape
Straight Side Round
Diameter
95 mm
Capacity
1,000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5513289B
Zoro #
G7984006
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
95 mm
Height
170mm
Labware Height - Metric
170 mm
Screw Closure Size
89-400 mm
Mouth Size
Wide
Overall Height - Metric
170 mm
Body Diameter - Metric
95 mm

Details

Item
Jar
Closure Material
No Closure
Mouth
Wide
Shape
Straight Side Round
Capacity
1,000mL
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Capacity - Metric
1 L
Bottle/Jar Shape
Straight Side Round
Labware Basic Material
Glass
Standards
ASTM E438, USP Type III
USP Specification
Type III
Basic Material
Glass
Closure Included
No
Capacity - English
33.8 fl oz
Body Color
Clear
Clarity
Transparent
Capacity - Metric
1 L
Closure Type
Screw On
Numbers of Jars Included
12
Body Material
Soda Lime Glass
ASTM Specification
E438 Type II

Description

Jar, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Closure Included No, Body Diameter - Metric 95 mm, Body Material Soda Lime Glass, Overall Height - Metric 170 mm, Screw Closure Size 89-400 mm, Closure Type Screw On, Closure Material No Closure, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.