Zoro Homepage

Straight Tall Jar, 125mL, 102mm H, PK24

  • Mfr # 5510448B

  • Zoro # G8345014


product price: $42.59
/pk 24, $1.77/ea

Key Features

Closure Material
Not Included
Mouth
Wide
Shape
Straight Side Round
Diameter
51 mm
Capacity
125mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510448B
Zoro #
G8345014
UPC #
-
Country of Origin
India

Dimensions

Diameter
51 mm
Labware Height - Metric
102 mm
Height
102mm
Screw Closure Size
48-400 mm
Overall Height - Metric
102 mm
Body Diameter - Metric
51 mm
Mouth Size
Wide

Description

Jar, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Closure Included Yes, Body Diameter - Metric 51 mm, Body Material Soda Lime Glass, Overall Height - Metric 102 mm, Screw Closure Size 48-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.