Zoro Homepage

Straight Tall Jar, 250mL, 127mm H, PK24

  • Mfr # 5510858B

  • Zoro # G8370774


product price: $47.19
/pk 24, $1.97/ea

Key Features

Closure Material
No Closure
Mouth
Wide
Shape
Straight Side Round
Diameter
62 mm
Capacity
250ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510858B
Zoro #
G8370774
UPC #
-
Country of Origin
United States

Dimensions

Diameter
62 mm
Labware Height - Metric
127 mm
Height
127mm
Screw Closure Size
58-400 mm
Overall Height - Metric
127 mm
Body Diameter - Metric
62 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
No Closure
Mouth
Wide
Shape
Straight Side Round
Capacity
250ml
Graduation Range
Not Specified
Bottle/Jar Shape
Straight Side Round
Labware Body Color
Clear
Labware Capacity - Metric
250 mL
Labware Basic Material
Glass
Standards
ASTM E438, USP Type III
Capacity - Metric
250 mL
Closure Included
No
ASTM Specification
E438 Type II
Body Material
Soda Lime Glass
USP Specification
Type III
Capacity - English
8.5 fl oz
Body Color
Clear
Closure Type
Screw On
Clarity
Transparent
Numbers of Jars Included
24
Basic Material
Glass

Description

Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included No, Body Diameter - Metric 62 mm, Body Material Soda Lime Glass, Overall Height - Metric 127 mm, Screw Closure Size 58-400 mm, Closure Type Screw On, Closure Material No Closure, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.