Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Tall Jar, 500mL, 145mm H, PK12

  • Mfr # 5511670B

  • Zoro # G7935261


product price: $51.89
/pk 12, $4.32/ea

Key Features

Closure Material
Not Included
Mouth
Wide
Shape
Straight Side Round
Diameter
76 mm
Capacity
500mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5511670B
Zoro #
G7935261
UPC #
-
Country of Origin
United States

Dimensions

Diameter
76 mm
Labware Height - Metric
145 mm
Height
145mm
Screw Closure Size
70-400 mm
Body Diameter - Metric
76 mm
Overall Height - Metric
145 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Not Included
Mouth
Wide
Shape
Straight Side Round
Capacity
500mL
Labware Capacity - Metric
500 mL
Labware Body Color
Clear
Bottle/Jar Shape
Straight Side Round
Graduation Range
Not Specified
Labware Basic Material
Glass
Standards
ASTM E438, USP Type III
ASTM Specification
E438 Type II
USP Specification
Type III
Closure Type
Screw On
Capacity - English
16.9 fl oz
Body Material
Soda Lime Glass
Basic Material
Glass
Body Color
Clear
Numbers of Jars Included
12
Clarity
Transparent
Closure Included
Yes
Capacity - Metric
500 mL

Description

Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Body Diameter - Metric 76 mm, Body Material Soda Lime Glass, Overall Height - Metric 145 mm, Screw Closure Size 70-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.