Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tall Straight Sided Jar, 16 oz., PK12

  • Mfr # 5511670V-81

  • Zoro # G7740896


product price: $72.29
/pk 12, $6.02/ea

Key Features

Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Straight Side Round
Diameter
76 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5511670V-81
Zoro #
G7740896
UPC #
-
Country of Origin
India

Dimensions

Diameter
76 mm
Labware Screw Closure Size
70-400 mm
Height
145mm
Labware Height - Metric
145 mm
Screw Closure Size
70-400 mm
Mouth Size
Wide
Overall Height - Metric
145 mm
Body Diameter - Metric
76 mm

Details

Item
Jar
Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Straight Side Round
Capacity
16 oz.
Includes Closure
Yes
Labware Closure Liner Material
Pulp/Vinyl
Labware Capacity - English
16 oz
Labware Basic Material
Glass
Bottle/Jar Shape
Straight Side Round
Graduation Range
Not Specified
Labware Body Color
Clear
Standards
ASTM E438, USP Type III
USP Specification
Type III
Capacity - Metric
500 mL
Basic Material
Glass
Body Material
Soda Lime Glass
Clarity
Transparent
Capacity - English
16.9 fl oz
ASTM Specification
E438 Type II
Closure Liner Material
Pulp/Vinyl
Closure Type
Screw On
Body Color
Clear
Numbers of Jars Included
12
Closure Included
Yes

Description

Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 76 mm, Body Material Soda Lime Glass, Overall Height - Metric 145 mm, Screw Closure Size 70-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.