Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tall Straight Sided Jar, 16 oz., PK12

  • Mfr # 5511670V-86

  • Zoro # G7714287


product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Mouth
Wide
Shape
Straight Side Round
Diameter
76 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5511670V-86
Zoro #
G7714287
UPC #
-
Country of Origin
India

Dimensions

Diameter
76 mm
Labware Height - Metric
145 mm
Height
145mm
Labware Screw Closure Size
70-400 mm
Screw Closure Size
70-400 mm
Body Diameter - Metric
76 mm
Overall Height - Metric
145 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
PTFE
Mouth
Wide
Shape
Straight Side Round
Capacity
16 oz.
Labware Body Color
Clear
Labware Closure Material
PTFE
Labware Capacity - English
16 oz
Graduation Range
Not Specified
Bottle/Jar Shape
Straight Side Round
Labware Closure Liner Material
PTFE
Labware Basic Material
Glass
Includes Closure
Yes
Standards
ASTM E438, USP Type III
Closure Type
Screw On
Capacity - English
16.9 fl oz
Basic Material
Glass
Body Material
Soda Lime Glass
Body Color
Clear
Capacity - Metric
500 mL
ASTM Specification
E438 Type II
Numbers of Jars Included
12
Closure Included
Yes
USP Specification
Type III
Clarity
Transparent
Closure Liner Material
PTFE

Description

Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 76 mm, Body Material Soda Lime Glass, Overall Height - Metric 145 mm, Screw Closure Size 70-400 mm, Closure Type Screw On, Closure Material PTFE, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.