Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tall Straight Sided Jar, 4 oz., PK24

  • Mfr # 5510448V-86

  • Zoro # G7714262


product price: $85.99
/pk 24, $3.58/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Mouth
Wide
Shape
Straight Side Round
Diameter
51 mm
Capacity
4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510448V-86
Zoro #
G7714262
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Labware Height - Metric
102 mm
Height
102mm
Labware Screw Closure Size
48-400 mm
Screw Closure Size
48-400 mm
Overall Height - Metric
102 mm
Body Diameter - Metric
51 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
PTFE
Mouth
Wide
Shape
Straight Side Round
Capacity
4 oz.
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Closure Material
PTFE
Bottle/Jar Shape
Straight Side Round
Labware Closure Liner Material
PTFE
Labware Capacity - English
4 oz
Includes Closure
Yes
Labware Basic Material
Glass
Standards
ASTM E438, USP Type III
Numbers of Jars Included
24
ASTM Specification
E438 Type II
Body Material
Soda Lime Glass
Body Color
Clear
Clarity
Transparent
Closure Included
Yes
Closure Type
Screw On
USP Specification
Type III
Basic Material
Glass
Capacity - Metric
125 mL
Capacity - English
4 fl oz
Closure Liner Material
PTFE

Description

Jar, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 51 mm, Body Material Soda Lime Glass, Overall Height - Metric 102 mm, Screw Closure Size 48-400 mm, Closure Type Screw On, Closure Material PTFE, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.