Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tall Straight Sided Jar, 8 oz., PK24

  • Mfr # 5510858V-81

  • Zoro # G7714271


product price: $66.19
/pk 24, $2.76/ea

Key Features

Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Straight Side Round
Diameter
62 mm
Capacity
8 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510858V-81
Zoro #
G7714271
UPC #
-
Country of Origin
United States

Dimensions

Diameter
62 mm
Labware Height - Metric
107 mm
Labware Screw Closure Size
58-400 mm
Height
107mm
Screw Closure Size
58-400 mm
Body Diameter - Metric
62 mm
Mouth Size
Wide
Overall Height - Metric
107 mm

Details

Item
Jar
Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Straight Side Round
Capacity
8 oz.
Graduation Range
Not Specified
Labware Closure Liner Material
Pulp/Vinyl
Labware Basic Material
Glass
Bottle/Jar Shape
Straight Side Round
Labware Capacity - English
8 oz
Includes Closure
Yes
Labware Body Color
Clear
Standards
ASTM E438, USP Type III
Clarity
Transparent
Basic Material
Glass
USP Specification
Type III
Capacity - Metric
250 mL
Body Color
Clear
ASTM Specification
E438 Type II
Closure Liner Material
Pulp/Vinyl
Closure Included
Yes
Body Material
Soda Lime Glass
Capacity - English
8.5 fl oz
Numbers of Jars Included
24
Closure Type
Screw On

Description

Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 62 mm, Body Material Soda Lime Glass, Overall Height - Metric 107 mm, Screw Closure Size 58-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.