Test Tube, 0.24 in Dia, Colorless
- Mfr # 73500-650
- Zoro # G622658211
product price:Â
$
90.15
/ea
Key Features
Nominal Capacity - Metric
1 mL
For Use With
Bench Tops, Drawers
Clarity
Clear
Labware ASTM Specification
E890
Basic Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73500-650
- Zoro #
- G622658211
- UPC #
- -
- Country of Origin
- United States
- Nominal Capacity - Metric
- 1 mL
- For Use With
- Bench Tops, Drawers
- Clarity
- Clear
- Labware ASTM Specification
- E890
- Basic Material
- Glass
- Autoclavable
- Yes
- Body Color
- Colorless
- Special Features
- Trays are Shrink-Wrapped in Plastic Film
- Closure Color
- Colorless
- Graduated
- No
- Tube Type
- Test Tube
- Bottom Shape
- Round
- Body Material
- Borosilicate Glass
- Nominal Capacity - English
- 0.03 fl oz
- Item
- Test Tube
- Includes Closure
- No
- Compatible Product Type
- Bench Tops, Drawers
Dimensions
- Overall Height - Metric
- 50 mm
- Body Diameter - Metric
- 6 mm
Description
Test Tube, Nominal Capacity - Metric 1 mL, Body Diameter - Metric 6 mm, Nominal Capacity - English 0.03 fl oz, Overall Height - Metric 50 mm, Body Material Borosilicate Glass, Tube Type Test Tube, Body Color Colorless, Graduated No, Includes Closure No, Closure Material Not Applicable, For Use With Bench Tops, Drawers, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Trays are Shrink-Wrapped in Plastic Film, Basic Material Glass, Labware ASTM Specification E890, Clarity Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.