Test Tube, 0.39 in Dia, Amber
- Mfr # 73500-1075A
- Zoro # G022657517
product price:Â
$
83.99
/ea
Key Features
Body Diameter - Metric
10 mm
Basic Material
Glass
Special Features
Vertical Ceramic Label
Autoclavable
No
Graduated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73500-1075A
- Zoro #
- G022657517
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Glass
- Special Features
- Vertical Ceramic Label
- Autoclavable
- No
- Item
- Test Tube
- Graduated
- No
- Tube Type
- Test Tube
- Body Material
- Borosilicate Glass
- Bottom Shape
- Round
- For Use With
- Bench Tops, Drawers
- Nominal Capacity - Metric
- 4 mL
- Closure Color
- Colorless
- Nominal Capacity - English
- 0.14 fl oz
- Labware ASTM Specification
- E890
- Clarity
- Translucent
- Includes Closure
- No
- Body Color
- Amber
- Compatible Product Type
- Bench Tops, Drawers
Dimensions
- Body Diameter - Metric
- 10 mm
- Overall Height - Metric
- 75 mm
Description
Test Tube, Nominal Capacity - Metric 4 mL, Body Diameter - Metric 10 mm, Nominal Capacity - English 0.14 fl oz, Overall Height - Metric 75 mm, Body Material Borosilicate Glass, Tube Type Test Tube, Body Color Amber, Graduated No, Includes Closure No, Closure Material Not Applicable, For Use With Bench Tops, Drawers, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Vertical Ceramic Label, Basic Material Glass, Labware ASTM Specification E890, Clarity Translucent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.