Shop KIMBLE CHASE
See all product information
Create Account
Test Tube, 0.63 in Dia, Amber
- Mfr # 73500-16100A
- Zoro # G722760470
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Special Features
Trays are Shrink-Wrapped in Plastic Film
Tube Type
Test Tube
Graduated
No
Autoclavable
No
Body Material
Borosilicate Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73500-16100A
- Zoro #
- G722760470
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height - Metric
- 100 mm
- Body Diameter - Metric
- 16 mm
Details
- Special Features
- Trays are Shrink-Wrapped in Plastic Film
- Tube Type
- Test Tube
- Graduated
- No
- Autoclavable
- No
- Body Material
- Borosilicate Glass
- For Use With
- Bench Tops, Drawers
- Clarity
- Translucent
- Item
- Test Tube
- Basic Material
- Glass
- Closure Color
- Colorless
- Bottom Shape
- Round
- Nominal Capacity - English
- 0.51 fl oz
- Includes Closure
- No
- Nominal Capacity - Metric
- 15 mL
- Body Color
- Amber
- Labware ASTM Specification
- E890
- Compatible Product Type
- Bench Tops, Drawers
Description
Test Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.51 fl oz, Overall Height - Metric 100 mm, Body Material Borosilicate Glass, Tube Type Test Tube, Body Color Amber, Graduated No, Includes Closure No, Closure Material Not Applicable, For Use With Bench Tops, Drawers, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Trays are Shrink-Wrapped in Plastic Film, Basic Material Glass, Labware ASTM Specification E890
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.