Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube, 125mm

  • Mfr # 46350-10

  • Zoro # G4102393


product price: $70.19
/ea

Key Features

Capacity
10mL
Labware Basic Material
Glass
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
Reinforced Bead Top, Scale is Permanent Brown Stain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46350-10
Zoro #
G4102393
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Length - English
4.92 in
Length
125mm
Labware Outside Dia. - Metric
16 mm
Labware Length - Metric
125 mm
Overall Height - Metric
125 mm
Body Diameter - Metric
16 mm

Details

Item
Test Tube
Capacity
10mL
Labware Basic Material
Glass
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
Reinforced Bead Top, Scale is Permanent Brown Stain
Labware Tube Type
Test Tube
Material of Construction
Glass
Labware Body Color
Clear
Standards and Approvals
None
Graduation Range
0.5 to 10 mL
Labware Body Material
Type I Borosilicate Glass
Graduation Subdivisions
0.1ml
For Use With
No Cap or Stopper
Labware Nominal Capacity - Metric
10 mL
Labware Nominal Capacity - English
0.33 oz
Autoclavable
Yes
Nominal Capacity - English
0.33 oz
Closure Liner Design
Reinforced Bead Top
Body Color
Clear
Nominal Capacity - Metric
10 mL
Tolerance
+/-0.2
Graduated
Yes
Graduation Increments - Metric
0.1 mL
Minimum Graduation - Metric
0.5 mL
Maximum Graduation - Metric
10 mL
Clarity
Transparent
Tube Type
Test Tube
Basic Material
Glass
Body Material
3.3 Borosilicate Glass

Description

Test Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.33 oz, Overall Height - Metric 125 mm, Body Material 3.3 Borosilicate Glass, Tube Type Test Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.1 mL, Includes Closure No, For Use With No Cap or Stopper, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Reinforced Bead Top, Scale is Permanent Brown Stain, Basic Material Glass, Tolerance +/-0.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.