Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube, Plain Ends, 23mL Cap, PK1000

  • Mfr # 73500-16150

  • Zoro # G3897747


product price: $154.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Capacity
23mL
Labware Basic Material
Glass
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
51 Expansion Borosilicate Glass Offers Excellent Chemical Resistance Against Sodium Leaching, Trays are Shrink-Wrapped in Plastic Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73500-16150
Zoro #
G3897747
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
5.9 in
Length
150mm
Outside Dia.
16mm
Labware Outside Dia. - Metric
16 mm
Labware Length - Metric
150 mm
Overall Height - Metric
150 mm
Body Diameter - Metric
16 mm

Details

Item
Test Tube
Capacity
23mL
Labware Basic Material
Glass
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
51 Expansion Borosilicate Glass Offers Excellent Chemical Resistance Against Sodium Leaching, Trays are Shrink-Wrapped in Plastic Film
Graduation Subdivisions
Not Graduated
Labware Tube Type
Test Tube
Graduation Range
1 to 14mL
Standards and Approvals
ASTM E438, Type 1, Class B
Material of Construction
Borosilicate Glass
Labware Body Color
Clear
For Use With
Cell Washing Procedures
Labware Nominal Capacity - Metric
23 mL
Labware Body Material
Type I Borosilicate Glass
Autoclavable
No
Labware Nominal Capacity - English
0.787 oz
Clarity
Transparent
Labware ASTM Specification
E890
Nominal Capacity - English
0.79 oz
Nominal Capacity - Metric
23 mL
Body Color
Clear
Graduated
No
Body Material
5.1 Borosilicate Glass
Tube Type
Test Tube
Basic Material
Glass

Description

Test Tube, Nominal Capacity - Metric 23 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.79 oz, Overall Height - Metric 150 mm, Body Material 5.1 Borosilicate Glass, Tube Type Test Tube, Body Color Clear, Graduated No, Includes Closure No, For Use With Cell Washing Procedures, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features 51 Expansion Borosilicate Glass Offers Excellent Chemical Resistance Against Sodium Leaching, Trays are Shrink-Wrapped in Plastic Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.