Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tubes, 6ML, PK1000

  • Mfr # 73500-1275

  • Zoro # G4712127


product price: $65.89
/pk 1000, $0.07/ea

Key Features

Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
51 Expansion Borosilicate Glass Offers Excellent Chemical Resistance Against Sodium Leaching, Trays are Shrink-Wrapped in Plastic Film
Labware Length - English
2.952 in
Labware Tube Type
Test Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73500-1275
Zoro #
G4712127
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
2.952 in
Labware Outside Dia. - Metric
12 mm
Labware Length - Metric
75 mm
Overall Height - Metric
75 mm
Body Diameter - Metric
12 mm

Details

Item
Test Tube
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
51 Expansion Borosilicate Glass Offers Excellent Chemical Resistance Against Sodium Leaching, Trays are Shrink-Wrapped in Plastic Film
Labware Tube Type
Test Tube
Graduation Subdivisions
Not Graduated
Graduation Range
Not Graduated
Includes
Tube Trays
Labware Body Material
Type I Borosilicate Glass
Labware Body Color
Clear
Labware Nominal Capacity - Metric
6 mL
Labware Nominal Capacity - English
0.236 oz
Autoclavable
Yes
Nominal Capacity - English
0.24 oz
Tube Type
Test Tube
Body Material
5.1 Borosilicate Glass
Labware ASTM Specification
E890
Nominal Capacity - Metric
6 mL
Body Color
Clear
Clarity
Transparent
Basic Material
Glass
Graduated
No

Description

Test Tube, Nominal Capacity - Metric 6 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.24 oz, Overall Height - Metric 75 mm, Body Material 5.1 Borosilicate Glass, Tube Type Test Tube, Body Color Clear, Graduated No, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features 51 Expansion Borosilicate Glass Offers Excellent Chemical Resistance Against Sodium Leaching, Trays are Shrink-Wrapped in Plastic Film, Basic Material Glass, Labware ASTM Specification E890

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.